Shop All Supplied Air Systems
Draeger
Supplied Air Sys for Mfr. No. 4057628
Mfr # 4057628
Zoro # G9359131
product price: $1,593.99
/ea
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- For Use With Mfr. No. 4057628
- Includes SAR Harness, HANSEN Fitting, Panorama Nova Full Face Piece
- Headgear Included Yes
- Standards NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 4057628
- Zoro # G9359131
- Country of Origin United Kingdom
- Category Supplied Air Systems
Dimensions
Size | Universal |
Mask Size | Universal |
Details
Item | Supplied Air System |
For Use With | Mfr. No. 4057628 |
Includes | SAR Harness, HANSEN Fitting, Panorama Nova Full Face Piece |
Headgear Included | Yes |
Standards | NIOSH |
Couplers | Hansen |
Pressure | 87 to 137 psi |
Description
Supplied Air System, Includes SAR Harness, HANSEN Fitting, Panorama Nova Full Face Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Insole, M 10to11/W 12to13, Yllw/Gr/Blk, PR (MT)
- SKECHERS Athletic Work Shoes, 12, W, Black, Mens, PR (77055W BKCC SIZE 12)
- JUSTRITE Aerosolv Standard Aerosol Can Recycling System (28202)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, 2XL (9070LHO/2XL)
- ALLEGRO INDUSTRIES Filtration Panel, Schrader (9872-40S)
- AIR SYSTEMS INTL Ambient Air Pump, Hansen, 0 to 15 psi (BAC-20)
- GVS-RPB Nova 3 Helmet, CAT, HP (NOVA3HPCAT)
- ALLEGRO INDUSTRIES Full Mask Breathing Air Blower Respirato (9200-01A)
- 3M Supplied Air Kit, Belt-Mounted (SA-100-PSK)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 0.5 AC (BB50-COIS)
- ALLEGRO INDUSTRIES A-1500EX Breathing Air Pump (1 1/2 hp, 1 (9833)
- Draeger Masks & Respiratory Protection