Shop All Replacement Sensors
This Product is Discontinued
Draeger
Replacement Sensor, Chlorine (Discontinued)
Mfr # 6810890
Zoro # G6593623
Free Shipping & Returns
This Product is Discontinued
Key Features
- Detects Chlorine
- Sensor Range 0 to 20 ppm
- Resolution 0.1 ppm
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With PAC 7000, X-am 5000, and X-am 5600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6810890
- Zoro # G6593623
- Country of Origin Germany
- Category Replacement Sensors
Details
Item | XXS Sensor |
Detects | Chlorine |
Sensor Range | 0 to 20 ppm |
Resolution | 0.1 ppm |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | PAC 7000, X-am 5000, and X-am 5600 |
Chemical Formula | Cl2 |
Industry Type | Healthcare |
Description
XXS Sensor, Resolution 0.1 ppm, Chemical Formula Cl2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.