Shop All Replacement Sensors
Draeger
Replacement Sensor, Carbon Monoxide
Mfr # 6810882
Zoro # G6898455
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Sensor Range 0 to 1000 ppm
- Resolution 1 ppm
- Temp. Range -20 Degrees to 120 Degrees F
- For Use With Mfr. Series PAC 7000 and X-am 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6810882
- Zoro # G6898455
- Country of Origin Germany
- Category Replacement Sensors
Details
Detects | Carbon Monoxide |
Item | Gas Detector Sensor |
Sensor Range | 0 to 1000 ppm |
Resolution | 1 ppm |
Temp. Range | -20 Degrees to 120 Degrees F |
For Use With | Mfr. Series PAC 7000 and X-am 5000 |
Chemical Formula | CO |
Industry Type | Healthcare |
Compatible Detector Model/Series | PAC 7000, X-am 5000 |
Gas Detected | Carbon Monoxide |
Compatible Detector Manufacturer Part Number | Mfr. Series PAC 7000 and X-am 5000 |
Series | PAC 7000, X-AM 5000 |
Operating Temperature - Minimum | -20 Degrees F |
Measurement Range | 0 to 1,000 ppm |
Operating Temperature - Maximum | 120 Degrees F |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 1,000 ppm, Compatible Detector Model/Series PAC 7000, X-am 5000, Compatible Detector Manufacturer Part Number Mfr. Series PAC 7000 and X-am 5000, Series PAC 7000, X-AM 5000, Resolution 1 ppm, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum -20 Degrees F, Chemical Formula CO
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, M, 8" L, PR (MSD-55-009)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (4045-S (7))
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-11M)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-110 (FS-17-110)
- DRAEGER Gas Sensor, Hydrgn Peroxide, 0 to 30.0 ppm (6809170)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- MACURCO Hydrogen Sulfide Replacement Sensor for TX-6-HS and TX-12-HS (70-2900-0605-4)
- HONEYWELL Sulfur Dioxide Sensor (C03-0973-100)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- Draeger Gas Detection