Shop All Replacement Sensors
Draeger
Replacement Sensor, Ammonia
Mfr # 6810888
Zoro # G7096381
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia
- Sensor Range 0 to 500 ppm
- Resolution 1 ppm
- Temp. Range -20 Degrees to 120 Degrees F
- For Use With Mfr. Series PAC 7000 and X-am 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6810888
- Zoro # G7096381
- Country of Origin Germany
- Category Replacement Sensors
Details
Detects | Ammonia |
Item | Gas Detector Sensor |
Sensor Range | 0 to 500 ppm |
Resolution | 1 ppm |
Temp. Range | -20 Degrees to 120 Degrees F |
For Use With | Mfr. Series PAC 7000 and X-am 5000 |
Chemical Formula | NH3 |
Industry Type | Healthcare |
Operating Temperature - Maximum | 120 Degrees F |
Compatible Detector Manufacturer Part Number | Mfr. Series PAC 7000 and X-am 5000 |
Measurement Range | 0 to 500 ppm |
Series | PAC 7000, X-AM 5000 |
Gas Detected | Ammonia |
Compatible Detector Model/Series | PAC 7000, X-am 5000 |
Operating Temperature - Minimum | -20 Degrees F |
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series PAC 7000, X-am 5000, Compatible Detector Manufacturer Part Number Mfr. Series PAC 7000 and X-am 5000, Series PAC 7000, X-AM 5000, Resolution 1 ppm, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum -20 Degrees F, Chemical Formula NH3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Traction Device, Color Black, 16 1/2" L, PR (6326)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 6, E Width (446128BLK060)
- KONG USA Paddle Wire, Polished (901000100KK)
- DRAEGER Gas Sensor, Hydrgn Peroxide, 0 to 30.0 ppm (6809170)
- BACHARACH 24-0788 Oxygen Sensor For Pca, (24-0788)
- ILC Replacement for Biotest A 103 Oxygen Sensors (A 103 OXYGEN SENSORS BIOTEST)
- SENSIT Replacement Sensor, Methane, 0-100 Pct LEL (375-2611-01)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- ILC Replacement for Analytical Industries Psr-11-917-m Oxygen Sensors (PSR-11-917-M OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- ILC Replacement for Analytical Industries Psr-11-915-2 Oxygen Sensors (PSR-11-915-2 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- Draeger Replacement Sensors