Shop All Sample Draw Pumps
Draeger
Remote Sampling Module
Mfr # 6405060
Zoro # G6806396
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
- Power Source Battery
- Includes Pump
- For Use With Mfr. No. 6405300
- Flow Rate - Maximum 0.5 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6405060
- Zoro # G6806396
- Country of Origin Germany
- Category Sample Draw Pumps
Dimensions
Battery Size | AA |
Details
Item | Colorimetric Sample Draw Pump |
Temp. Range | 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C) |
Power Source | Battery |
Includes | Pump |
For Use With | Mfr. No. 6405300 |
Flow Rate - Maximum | 0.5 lpm |
Features | Chip Contains 10 Measurement Channels Filled with A Substance Specific Reagent That Provides A Quick Reaction with The Contaminant, Data Recorder Gives Contaminant, Concentration, Date, Time, and Location, Simple Menu Commands and One Switch Operation, Intelligent Interaction Ensures High Level of Accuracy, Stores Up to 50 Measurements |
Product Type | Colorimetric Sample Draw Pump |
For Location | Indoor |
Number of Batteries Required | 4 |
Includes Batteries | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Flow Rate | 0.5 lpm |
Description
Colorimetric Sample Draw Pump, Product Type Colorimetric Sample Draw Pump, Power Source Battery, Includes Pump, Features Chip Contains 10 Measurement Channels Filled with A Substance Specific Reagent That Provides A Quick Reaction with The Contaminant, Data Recorder Gives Contaminant, Concentration, Date, Time, and Location, Simple Menu Commands and One Switch Operation, Intelligent Interaction Ensures High Level of Accuracy, Stores Up to 50 Measurements, For Use With Mfr. No. 6405300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (DPG76XL)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T5032)
- MCR SAFETY Safety Glasses, Gray 99.9% UV Rays;Anti-Fog; Scratch-Resistant (OG110AF)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1111)
- Draeger Gas Detection