Shop All Calibration Equipment
Draeger
Power Supply, Charge Up to 10 Modules
Mfr # 8321850
Zoro # G6470213
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X-Dock Master
- Flow Rate 0.3 lpm
- Material Plastic
- Includes Charger
- Features Reporting for Instrument Fleets Capable of Operating Standalone or Integrated into a LAN System, X-Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8321850
- Zoro # G6470213
- Country of Origin China
- Category Calibration Equipment
Dimensions
Length | 3 1/2 in |
Width | 2 in |
Height | 1 1/2 in |
Cylinder Size | 34 L, 58 L, 103 L |
Overall Width | 2 in |
Overall Height | 1.5 in |
Overall Length | 3.5 in |
Details
Item | Charger Power Supply |
For Use With | X-Dock Master |
Flow Rate | 0.3 lpm |
Material | Plastic |
Includes | Charger |
Features | Reporting for Instrument Fleets Capable of Operating Standalone or Integrated into a LAN System, X-Dock |
Shut Off | Manual |
Voltage | 100 to 240V AC |
Temp. Range | 0 Degrees to 40 Degrees C |
Product Type | Charger Power Supply |
Series | X-Dock Master |
Housing Material | Plastic |
Operating Temperature - Minimum | 0 Degrees F |
Output Voltage | 24V DC |
Output Current | 1.25 A |
Operating Temperature - Maximum | 104 Degrees F |
Description
Charger Power Supply, Product Type Charger Power Supply, Features Reporting for Instrument Fleets Capable of Operating Standalone or Integrated into a LAN System, X-Dock, Series X-Dock Master, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 0 Degrees F, For Use With X-Dock Master, Housing Material Plastic, Includes Charger, Operating Voltage 100 to 240V AC, Output Current 1.25 A, Output Voltage 24V DC, Overall Height 1.5 in, Overall Length 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- DRAEGER Calibration Adapter, Pac X000 (8318588)
- DRAEGER Calibration Adapter, X-am 1, 2, 5 Series (8318752)
- DRAEGER Bump Test Station, X-am 1, 2, 5 Series (8319131)
- GASCO Gas Cylinder Regulator, 0.375Lpm (70-0.375)
- MSA SAFETY Calibration Cap Kit (10089321)
- HONEYWELL Calibration Gas, 2.5 Percent CH4, 58L (CG-Q58-4)
- MSA SAFETY Gas Regulator, 0.25Lpm (10034391)
- Draeger Gas Detection