Shop All PAPR
Draeger
PAPR System Kit, Belt-Mounted, Universal
Mfr # 4059490
Zoro # G9359357
product price: $2,908.99
/ea
Free Shipping & Returns
$2,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA, NIOSH, CBRN
- Includes KIT NIOSH Approved with Draeger DHR 7000, C420 Blower, Single-Speed Toggle, Battery - LiSO2 (BA5800/U), C420 Breathing Tube Assembly with 75 Degrees Swivel, Decon Belt Assembly 70 in x 2 in, C420 Airflow Indicator (AfI), Molded Case, Black, CBRN Breathing Tube Assembly
- Blower Mount Belt-Mounted
- For Use With Mfr. No. C420 PAPR
- Intrinsically Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Universal |
Details
Item | PAPR System Kit |
Standards | NFPA, NIOSH, CBRN |
Includes | KIT NIOSH Approved with Draeger DHR 7000, C420 Blower, Single-Speed Toggle, Battery - LiSO2 (BA5800/U), C420 Breathing Tube Assembly with 75 Degrees Swivel, Decon Belt Assembly 70 in x 2 in, C420 Airflow Indicator (AfI), Molded Case, Black, CBRN Breathing Tube Assembly |
Blower Mount | Belt-Mounted |
For Use With | Mfr. No. C420 PAPR |
Intrinsically Safe | No |
Suspension | 5 pt |
Number of Suspension Points | 5 |
Includes Headgear | No |
Includes Cartridges | No |
Battery Chemistry | Lithium-Sulfur Dioxide |
Description
PAPR System Kit, Includes KIT NIOSH Approved with Draeger DHR 7000, C420 Blower, Single-Speed Toggle, Battery - LiSO2 (BA5800/U), C420 Breathing Tube Assembly with 75 Degrees Swivel, Decon Belt Assembly 70 in x 2 in, C420 Airflow Indicator (AfI), Molded Case, Black, CBRN Breathing Tube Assembly
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SZNGNEPSMK)
- MASTER LOCK Master Lock Lock Labels With Clear Laminate Overlabel, Pkg Qty 40, (461)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, Employees Only Visitors Please Sign, Portrait (OS-NS-A-1824-V-12010)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- SUNDSTROM SAFETY PAPR Kit, Full Face Respirator, M/L (H06-0821)
- ILC DOVER PAPR System, White/Gray (S-3310)
- GVS-RPB Internal Face Seal Air (17-208-32)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HIK)
- 3M SPEEDGLAS Welding PAPR System, Belt-Mounted (37-1101-30iSW)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Assembly (TR-614N)
- OPTREL Swiss Air PAPR System, Half-Mask, Battery Powered (4700.010)
- Draeger Masks & Respiratory Protection