Shop All PAPR
Draeger
PAPR System, Belt-Mounted, Universal
Mfr # 4056916
Zoro # G9359375
product price: $2,195.99
/ea
Free Shipping & Returns
$2,195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA, NIOSH, CBRN
- Includes Single Speed Motor
- Blower Mount Belt-Mounted
- For Use With Mfr. No. C420 PAPR
- Intrinsically Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Universal |
Details
Item | PAPR System |
Standards | NFPA, NIOSH, CBRN |
Includes | Single Speed Motor |
Blower Mount | Belt-Mounted |
For Use With | Mfr. No. C420 PAPR |
Intrinsically Safe | No |
Suspension | 5 pt |
Number of Suspension Points | 5 |
Includes Headgear | No |
Battery Chemistry | Lithium-Sulfur Dioxide |
Includes Cartridges | No |
Description
PAPR System, Includes Single Speed Motor
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS PRODUCTS Soft Safety Sign, 31 in Height, 18 in Width, Nylon, Triangle, English, Spanish (PC131)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK25 (48RU14)
- FIRE-DEX Bibbed Fire Hood, Black, CarbonX(R) (H81CXNB)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, L, PR (ARCSTK-00-010)
- 3M SPEEDGLAS Welding PAPR Assembly, Belt-Mount, Ratchet (37-1101-00SW)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- OPTREL Swiss Air PAPR System, Half-Mask, Battery Powered (4700.010)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HIK)
- GVS-RPB Powered Air Purifying Respirators, HX5 (03-601)
- MILLER ELECTRIC Hard Hat PAPR System (287510)
- SUNDSTROM SAFETY PAPR System, Belt-Mounted, Universal Size (SR 500/SR 580)
- Draeger PAPR