Shop All Replacement Sensors
This Product is Discontinued
Draeger
Installed Sensor, Varies (Discontinued)
Mfr # 4595467
Zoro # G7192902
Free Shipping & Returns
This Product is Discontinued
Key Features
- Detects Varies
- Sensor Range 0 to 100 ppm
- Resolution 1 ppm
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With X-am 5000; X-am 5600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 4595467
- Zoro # G7192902
- Country of Origin United States
- Category Replacement Sensors
Details
Item | Installed Sensor |
Detects | Varies |
Sensor Range | 0 to 100 ppm |
Resolution | 1 ppm |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | X-am 5000; X-am 5600 |
Chemical Formula | Depends On Gas |
Description
Installed Sensor, Resolution 1 ppm, Chemical Formula Depends On Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.