Shop All Gas Detection Accessories
This Product is Discontinued
Draeger
Hydrophobic Probe Filter, 1 in. Lx1 in. W (Discontinued)
Mfr # 4511290
Zoro # G9364503
This Product is Discontinued
Key Features
- For Use With Draeger Gas Detectors
- Length 1 in
- Features Allows Filtration of Dust and Water
- Diameter 1 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 4511290
- Zoro # G9364503
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 1 in |
Diameter | 1 in |
Depth | 1 in |
Width | 1 in |
Overall Depth | 1 in |
Outside Diameter | 1 in |
Overall Width | 1 in |
Details
Item | Hydrophobic Probe Filter |
For Use With | Draeger Gas Detectors |
Features | Allows Filtration of Dust and Water |
Includes | (10) Particulate Filters, (5) Hydrophobic Filters |
Industry Type | Healthcare |
Filters | Dust & Particulates, Water |
Description
Hydrophobic Probe Filter, Product Type Probe Filter, Filters Dust & Particulates, Water, Outside Diameter 1 in, For Use With Draeger Gas Detectors, Includes (10) Particulate Filters, (5) Hydrophobic Filters, Overall Depth 1 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.