Shop All Detector Tubes and Badges
Draeger
HazMat Simultest II, Inorganic Gases, PK5
Mfr # 8101736
Zoro # G6574644
product price: $152.99
/pk 5, $30.60/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 6400000
- Material Glass
- Detector Tube Application First Responder/Haz Mat
- Detects For Chlorine, Hydrogen Sulfide, Phosgene, Phosphine, Sulfur Dioxide
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101736
- Zoro # G6574644
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
For Use With | Mfr. No. 6400000 |
Material | Glass |
Detector Tube Application | First Responder/Haz Mat |
Detects For | Chlorine, Hydrogen Sulfide, Phosgene, Phosphine, Sulfur Dioxide |
Item | Detector Tube |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Measuring Range | Qualitative |
Includes | Instructions |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Shelf Life | 2 yr |
Operating Temperature - Maximum | 86 Degrees F |
Operating Pressure | 1,013 hPa |
Measurement Range | Qualitative |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 50 Degrees F |
Tube Material | Glass |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Sampling Time | 40 sec |
Description
Detector Tube, Measurement Range Qualitative, For Use With Mfr. No. 6400000, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 40 sec, Operating Temperature - Maximum 86 Degrees F, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (48UN24)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-50)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Detector Tube, Formaldehyde, PK10 (6733081)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- GASTEC Tube, Carbon Monoxide, 5-50, PK10 (1LL)
- Draeger Detector Tubes and Badges