Shop All Detector Tubes and Badges
Draeger
HazMat Simultest I, Inorganic Gases
Mfr # 8101735
Zoro # G6680247
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acid Gases, Basic Gases, Carbon Monoxide, Hydrocyanic Acid, Nitrous Gases
- Measuring Range Qualitative
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101735
- Zoro # G6680247
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acid Gases, Basic Gases, Carbon Monoxide, Hydrocyanic Acid, Nitrous Gases |
Measuring Range | Qualitative |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | First Responder/Haz Mat |
Includes | Instructions |
Product Type | Gas Detection Tube |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Shelf Life | 2 yr |
Calibrated | Yes |
Sampling Time | 40 sec |
Operating Pressure | 1,013 hPa |
Measurement Range | Qualitative |
Operating Temperature - Maximum | 86 Degrees F |
Break-Off Tip | Yes |
Tube Material | Glass |
Operating Temperature - Minimum | 50 Degrees F |
Description
Detector Tube, Measurement Range Qualitative, For Use With Mfr. No. 6400000, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 40 sec, Operating Temperature - Maximum 86 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-L (GL3004CWL)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C25)
- MILWAUKEE TOOL Full Brim Red Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1129)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- DRAEGER Detector Tube, Nitric Acid, 1to50ppm, PK10 (6728311)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- Draeger Detector Tubes and Badges