Shop All Replacement Sensors
Draeger
Gas Sensor, Hydrgn Peroxide, 0 to 30.0 ppm
Mfr # 6809170
Zoro # G9364625
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Peroxide
- Sensor Range 0 to 30.0 ppm
- Resolution 0.1 ppm
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With Mfr. No. X-am 5000, X-am 5600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6809170
- Zoro # G9364625
- Country of Origin Germany
- Category Replacement Sensors
Details
Item | Gas Detector Sensor |
Detects | Hydrogen Peroxide |
Sensor Range | 0 to 30.0 ppm |
Resolution | 0.1 ppm |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | Mfr. No. X-am 5000, X-am 5600 |
Chemical Formula | H2O2 |
Industry Type | Healthcare |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Compatible Detector Model/Series | X-am |
Measurement Range | 0 to 20 ppm |
Sensor Type | Electrochemical |
Gas Detected | Amines, Hydrides, Organic Vapors |
Series | X-AM |
Compatible Detector Manufacturer Part Number | Pac III S/E, X-am 5100 |
Description
Gas Detector Sensor, Gas Detected Amines, Hydrides, Organic Vapors, Measurement Range 0 to 20 ppm, Compatible Detector Model/Series X-am, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number Pac III S/E, X-am 5100, Series X-AM, Resolution 0.1 ppm, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula H2O2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3LHBLK)
- NMC Write-On Nfpa Labels (HMS14L)
- JAMCO Corrosive Safety Cabinet, 24 gal., Blue (CK24BP)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size XL (10) (99-1-9605-10)
- INFICON Flammable Refrigerant Sensor, 0.2 oz/yr (724-701-G3)
- SENSIT Replacement Sensor, Methane, 0-100 Pct LEL (375-2611-01)
- MACURCO Replacement Sensor, Detects CO (CX-CO Sensor)
- ILC Replacement for Nuova E-110 Oxygen Sensors (E-110 OXYGEN SENSORS NUOVA)
- ILC Replacement for Biotest A 103 Oxygen Sensors (A 103 OXYGEN SENSORS BIOTEST)
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- AIMSAFETY Replacement Sensor, Detects Oxygen (PM-400 Oxygen Sensor)
- Draeger Gas Detection