Shop All Gas Detection Accessories
Draeger
Gas Regulator, 0.5Lpm
Mfr # 4557020
Zoro # G8984166
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Material Brass
- Valve Type Manual
- Flow Rate 0.5 lpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 4557020
- Zoro # G8984166
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Material | Brass |
Valve Type | Manual |
Flow Rate | 0.5 lpm |
Body Material | Brass |
Flow Rate - Maximum | 0.5 lpm |
Valve Control Type | Manual |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Valve Control Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Condenser Water Supply, 2 In. (73883)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (20GZ68)
- MCR SAFETY FR Pants, Tan, 40/30 (PT2T4030)
- BRADLEY Thermostat Kit (S65-171)
- DRAEGER Extension Hose, 10 Meter, Accuro (6400078)
- DRAEGER Extension Hose, 15 Meter, Accuro (6400079)
- DRAEGER Float Probe, For X-am 7000 (6802337)
- DRAEGER P3U POLYTRON 7000 DETECTOR GAS SENSOR (8317610)
- GASTEC CARBON DIOXIDE DETECTOR TUBES GAS ANALYSIS Parts, 10PK (2L 00325)
- MSA SAFETY Tool Holder, Ergonomic, 18 (507005)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-K)
- Draeger Gas Detection