Shop All Detector Tubes and Badges
Draeger
Fumigation Simultest Set, PK10
Mfr # 8103410
Zoro # G7237027
product price: $175.99
/pk 10, $17.60/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia, Formaldehyde, Hydrogen Cyanide, Methyl Bromide, Phosphine
- Measuring Range Qualitative
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103410
- Zoro # G7237027
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia, Formaldehyde, Hydrogen Cyanide, Methyl Bromide, Phosphine |
Measuring Range | Qualitative |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | Occup Health & Safety/Fumigation |
Includes | Instructions |
Product Type | Gas Detection Tube |
Color Change | Green to Brown; White to Pink; Yellow to Blue; Yellow to Red Yellow to Red |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 50 Degrees F |
Calibrated | Yes |
Gas Detected | Ammonia, Formaldehyde, Hydrogen Acid, Methyl Bromide, Phosphine |
Tube Material | Glass |
Sampling Time | 3 min |
Shelf Life | 2 yr |
Measurement Range | Qualitative |
Operating Temperature - Maximum | 86 Degrees F |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Operating Pressure | 1,013 hPa |
Description
Detector Tube, Measurement Range Qualitative, Gas Detected Ammonia, Formaldehyde, Hydrogen Acid, Methyl Bromide, Phosphine, For Use With Mfr. No. 6400000, Color Change Green to Brown; White to Pink; Yellow to Blue; Yellow to Red Yellow to Red, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Blue Scratch-Resistant (SW118)
- ACCUFORM Parking Sign, 14"H, 10"W, Aluminum, MVHR402VA (MVHR402VA)
- CARHARTT Bib Overall, Dark Navy, 32x34in, 16 cal/cm2 (101627-410 32 34)
- 5.11 Arc Belt, Black, Full Grain Leather, M (59493)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- MR. HEATER PRPNE CYLND FIL PLG 7/8"" (F276329)
- Draeger Gas Detection