Shop All Reusable Respirators
Draeger
Full Face Respirator, EPDM Rubber, 9 pt.
Mfr # R56628
Zoro # G9358693
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Lung Demand Valve
- Respirator Connection Type Lung Demand Valve
- Includes Mask, Head Harness
- Cartridges Included No
- Mask Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # R56628
- Zoro # G9358693
- Country of Origin Czechia
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Connection | Lung Demand Valve |
Respirator Connection Type | Lung Demand Valve |
Includes | Mask, Head Harness |
Cartridges Included | No |
Configured For | SCBA |
Item | Full Face Respirator |
Facepiece Material | EPDM Rubber |
Head Harness Material | EPDM Rubber |
Full Face Suspension Type | 9 pt |
Suspension | 9 pt. |
Standards | CBRN, NFPA, NIOSH |
Series | FPS 7000 |
Number of Cartridges Included | 0 |
NIOSH Rating | Not Rated |
Faceplate Features | Mist-Free Visor |
Number of Suspension Points | 9-point |
Description
Full Face Respirator, FPS 7000 Series, L, Cartridges Included No, Facepiece Material EPDM Rubber, Respirator Connection Type Lung Demand Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CH118S)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0412Yb)
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, BL (103700-500-005-18)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black/Black (103-09)
- DRAEGER Draeger™ Mask Respirator, Universal (R55881)
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00996)
- 3M 3M„¢ Full Facepiece Reusable Respirators, Large, 7800S-L (7000126201)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083760)
- SAFETY WORKS Paint Pest Respirator (SWX00318)
- HONEYWELL NORTH Survivair™2000, S-Series Half Mask, M (B260000)
- Draeger Masks & Respiratory Protection