Shop All Cartridges And Filters
Draeger
Filter, P100, Magenta, NIOSH
Mfr # 6736777
Zoro # G4269465
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Draeger
- Color Code Magenta
- Cartridge Approved For P100
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6736777
- Zoro # G4269465
- Country of Origin Germany
- Category Cartridges And Filters
Dimensions
Size | Universal |
Details
Item | Filter |
For Use With | Draeger |
Color Code | Magenta |
Cartridge Approved For | P100 |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Plug-In |
NIOSH Rating | P100 |
Typical Application | Dusty Environments |
Standards | NIOSH |
Series | X-plore 2100 |
Approved for | P100 |
Description
Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series Draeger X-plore 2100 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA i-Safe Hardgoods HF RFID Tag, 25 PK (9505839)
- BRADY Tag, 3/8 in W, Outdoor, White (M6C-375-412)
- OCCUNOMIX T-Shirt, Mens, L, Orange (LUX-SSETP2B-OL)
- PROGUARD Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 200 PK (7310)
- DRAEGER P100 Cartridge Packaged, Individually (4055497)
- 3M Organic Vapor Cartridges, pair (3M 6001)
- MOLDEX Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (7940)
- 3M 3M„¢ Organic Vapor Cartridge/Filter 60921, P100, 2/PK (7000029639)
- HONEYWELL NORTH North® 75FFP100 P100 Low Profile Respirator Filter, 2/Pk (75FFP100)
- HONEYWELL RESPIRATORS CARTRIDGES AND FILTER (7584P100L)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor/Acid Gas, 10/Pack, 464046 (464046)
- Draeger Cartridges And Filters