Shop All Gas Detection Accessories
Draeger
Extension Hose, 15 Meter, Accuro
Mfr # 6400079
Zoro # G6968482
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Draeger Accuro Pump
- Material Neoprene, Rubber
- Includes Adapter
- Application Accuro, Gas Detection
- Overall Length 49 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6400079
- Zoro # G6968482
- Country of Origin Germany
- Category Gas Detection Accessories
Dimensions
Overall Length | 49 ft |
Details
Item | Extension Hose |
For Use With | Draeger Accuro Pump |
Material | Neoprene, Rubber |
Includes | Adapter |
Application | Accuro, Gas Detection |
Description
Extension Hose, For Use With Draeger Accuro Pump, Product Type Extension Hose, Includes Adapter, Overall Length 49 ft, Material Neoprene, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 30B:C, Purple K, 5 lb (B479T)
- GEMTOR Full Body Harness, Vest Style, 2XL (932H-9)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-4 (SDR-4)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-5X)
- DRAEGER P3U POLYTRON 7000 DETECTOR GAS SENSOR (8317610)
- DRAEGER Gas Regulator, 0.5Lpm (4557020)
- DRAEGER Float Probe, For X-am 7000 (6802337)
- DRAEGER Extension Hose, 10 Meter, Accuro (6400078)
- MSA SAFETY Automated Test System, 12"Hx8"Lx6-1/2"W (10128627)
- SENSIT Bar Hole Fiberglass Probe, 32-1/2 in. (883-00021)
- MPOWER Calibration Connector Luer Fitting & Tubing (DA-Luer-Connect)
- Draeger Gas Detection Accessories