Shop All Gas Detection Accessories
Draeger
Extension Hose, 10 Meter, Accuro
Mfr # 6400078
Zoro # G6418465
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Accuro, Gas Detection
- Material Neoprene, Rubber
- Includes Adapter
- For Use With Draeger Accuro Pump
- Overall Length 33 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6400078
- Zoro # G6418465
- Country of Origin Germany
- Category Gas Detection Accessories
Dimensions
Overall Length | 33 ft |
Details
Application | Accuro, Gas Detection |
Item | Extension Hose |
Material | Neoprene, Rubber |
Includes | Adapter |
For Use With | Draeger Accuro Pump |
Description
Extension Hose, For Use With Draeger Accuro Pump, Product Type Extension Hose, Includes Adapter, Overall Length 33 ft, Material Neoprene, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (25654)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815565)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- DRAEGER P3U POLYTRON 7000 DETECTOR GAS SENSOR (8317610)
- DRAEGER Extension Hose, 15 Meter, Accuro (6400079)
- DRAEGER Gas Regulator, 0.5Lpm (4557020)
- DRAEGER Float Probe, For X-am 7000 (6802337)
- INTEGRA MILTEX Gelco 13317 13 Inch x 21 Inch Gelco Stainless Steel Chimney Cap 5/8 Inch 18-ga Mesh 24-ga Lid (13317)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- MSA SAFETY Pre-Addressed Recycling Box, 16 In L (711227)
- Draeger Gas Detection