Shop All Gas Detection Accessories
Draeger
Dust and Mist Filter Disk, PK5
Mfr # 4530046
Zoro # G6727043
product price: $43.15
/pk 5, $8.63/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X-am 7000
- Diameter 1/2 in
- Industry Type Healthcare
- Filters Dust & Particulates, Mist
- Outside Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 4530046
- Zoro # G6727043
- Country of Origin Germany
- Category Gas Detection Accessories
Dimensions
Diameter | 1/2 in |
Outside Diameter | 0.5 in |
Details
Item | Dust and Mist Filter |
For Use With | X-am 7000 |
Industry Type | Healthcare |
Filters | Dust & Particulates, Mist |
Description
Dust and Mist Filter, Product Type Sensor Filter, Filters Dust & Particulates, Mist, Outside Diameter 0.5 in, For Use With X-am 7000, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, 1.000inWx0.500inH, 5000 Lbls (B33-59-727)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-10 (NV3-732-A10)
- HY-KO Number House 5 3-1/4In Refl (PS-20/5)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-GBLK-22-S)
- DRAEGER Extension Hose, 10 Meter, Accuro (6400078)
- DRAEGER Extension Hose, 15 Meter, Accuro (6400079)
- DRAEGER Gas Regulator, 0.5Lpm (4557020)
- DRAEGER Float Probe, For X-am 7000 (6802337)
- DRAEGER P3U POLYTRON 7000 DETECTOR GAS SENSOR (8317610)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- Draeger Gas Detection