Shop All Detector Tubes and Badges
Draeger
Dosimeter Tube, Amonia, PK10
Mfr # 8101301
Zoro # G6488404
product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 2.5 to 187.5 ppm
- Pressure Range 1013 hpa
- Tip break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101301
- Zoro # G6488404
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 2.5 to 187.5 ppm |
Pressure Range | 1013 hpa |
Tip | break off |
Industry Type | Healthcare |
Includes | Instructions |
Product Type | Dosimeter Tube |
Operating Pressure | 1,013 hPa |
Sampling Time | 1 to 8 hr (2.5 to 200 ppm), 1 to 8 hr (20 to 1,500 ppm), 1 to 8 hr (4 to 300 ppm), 10 to 750 ppm |
Color Change | Yellow to Blue |
Shelf Life | 2 yr |
Operating Temperature - Minimum | 32 Degrees F |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Chemical Formula | NH3 |
Break-Off Tip | Yes |
Calibrated | Yes |
Measurement Range | 10 to 750 ppm/2.5 to 200 ppm/20 to 1,500 ppm/4 to 300 ppm |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
CAS Number | 7664-41-7 |
Gas Detected | Ammonia |
Description
Detector Tube, Measurement Range 10 to 750 ppm/2.5 to 200 ppm/20 to 1,500 ppm/4 to 300 ppm, Gas Detected Ammonia, Color Change Yellow to Blue, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Dosimeter Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY 14 Men's Upper: Brick Red, Sole: Brown (MB922B)
- TAPCO Sign Post, Green, Steel, 8 ft L (054-00002)
- SAS SAFETY SAS Safety 5155 Replacement Visor 5145 -Clear (SAS-5155)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic (U5-1430-NP_10X7)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- Draeger Gas Detection