Shop All Detector Tube Pumps and Kits
Draeger
Diffusion Tube Holder, PK3
Mfr # 6733014
Zoro # G4262027
product price: $86.45
/pk 3, $28.82/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Tube Holders
- For Use With Diffusion Tubes
- Material Plastic
- Application Gas Detector
- Product Type Diffusion Tube Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6733014
- Zoro # G4262027
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Diffusion Tube Holder |
Includes | (3) Tube Holders |
For Use With | Diffusion Tubes |
Material | Plastic |
Application | Gas Detector |
Product Type | Diffusion Tube Holder |
Description
Diffusion Tube Holder, For Use With Diffusion Tubes, Product Type Diffusion Tube Holder, Includes (3) Tube Holders, Material Plastic, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Frame, Blk, For MSA Full Brim (10116627)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Gray Grip Socks, One Size Fits Most, 6PK (AHS-SS-OS-G6_PK)
- NMC Plug Lockout, 3"Diax6 (LP488)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-04)
- DRAEGER Accuro Pump (6400000)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Detector Tube Pump Kit (4056443)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP207 Santoprene Replacement Pump Tubes No.7 (UCCP207)
- Draeger Gas Detection