Shop All Detector Tubes and Badges
Draeger
Detector Tube, Vinyl Chloride, SST, PK10
Mfr # 8101721
Zoro # G4268826
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 1013 hpa
- Tip break off
- Footnotes Single-Stroke Tubes, Single-Stroke Measuring Range
- Detects For SST, Vinyl Chloride
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101721
- Zoro # G4268826
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 5 to 30 ppm/0.5 to 5 ppm, Gas Detected Vinyl Chloride, For Use With Accuro, Color Change White to Violet, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 30 sec/2.5 min (5 to 30 ppm/0.5 to 5 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BY)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (984K)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-25221)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- Draeger Detector Tubes and Badges