Shop All Detector Tubes and Badges
Draeger
Detector Tube, Triethylamine, PK10
Mfr # 6718401
Zoro # G6638256
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Triethylamine
- Measuring Range 5 to 60 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6718401
- Zoro # G6638256
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 5 to 60 ppm, Gas Detected Triethylamine, For Use With Mfr. No. 6400000, Color Change Yellow to Blue, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 3 min (5 to 60 ppm), Chemical Formula C6H15N, CAS Number 121-44-8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-2521)
- CREWS Safety Glasses, Gray Scratch-Resistant (S2212)
- S & H INDUSTRIES GLOVES RUBBER 18" SANDBLASTING (1 PAIR) (AC11640)
- WEARWELL 16 ft. L x PVC Sponge, 3/8" Thick (451.38X2X16BYL)
- DRAEGER Detector Tube, Nitric Acid, 1to50ppm, PK10 (6728311)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- Draeger Detector Tubes and Badges