Shop All Detector Tubes and Badges
Draeger
Detector Tube, Trichloroethylene, PK10
Mfr # 8101881
Zoro # G7064102
product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 6400000
- Industry Type Healthcare
- Detector Tube Application Occup Health & Safety
- Material Glass
- Measuring Range 50 to 2000 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101881
- Zoro # G7064102
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 50 to 500 ppm, Gas Detected Trichloroethylene, For Use With Mfr. No. 6400000, Color Change Pale Gray to Orange, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 59 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1.5 min (50 to 500 ppm), Chemical Formula C2HCl3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Clear Scratch Resistant (11-29001-02)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- SPILL TECH ENVIRONMENTAL SpillTech MR8018 SpillCurb, Corner, 4"L X 3-3/4"W X 2-1/4"H (MR8018)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (567P STD BLU)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Formaldehyde, PK10 (6733081)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- Draeger Gas Detection