Shop All Detector Tubes and Badges
Draeger
Detector Tube, Toluene, 50 to 400ppm, PK10
Mfr # 8101701
Zoro # G6831781
product price: $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Toluene
- Measuring Range 50 to 400 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101701
- Zoro # G6831781
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 50 to 400 ppm, Gas Detected Toluene, For Use With Mfr. No. 6400000, Color Change White to Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1.5 min (50 to 400 ppm), Chemical Formula C7H8, CAS Number 108-88-3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter M 1 pc, 6PK (840822)
- HY-KO Warning Lead Work Area Sign 8.5" x 12", 10PK (A20647)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10336)
- 3M DBI-SALA Bosun Chair with Belt, XL (1001135)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- DRAEGER Detector Tube, Formaldehyde, PK10 (6733081)
- Draeger Gas Detection