Shop All Detector Tubes and Badges
Draeger
Detector Tube, Thioether, 1mg/cu. m, PK10
Mfr # CH25803
Zoro # G6400676
product price: $159.99
/pk 10, $16.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 6400000
- Detects For Thioether
- Industry Type Healthcare
- Measuring Range 1 mg/cu m
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH25803
- Zoro # G6400676
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
For Use With | Mfr. No. 6400000 |
Detects For | Thioether |
Item | Detector Tube |
Industry Type | Healthcare |
Measuring Range | 1 mg/cu m |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Detector Tube Application | First Responder / Civil Defense |
Tip | break off |
Includes | Instructions |
Product Type | Gas Detection Tube |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 1 mg/m3 |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Operating Pressure | 1,013 hPa |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 1.5 min (1 mg/m3) |
Tube Material | Glass |
Break-Off Tip | Yes |
Shelf Life | 2 yr |
Color Change | Yellow to Orange |
Calibrated | Yes |
Gas Detected | Thioether |
Description
Detector Tube, Measurement Range 1 mg/m3, Gas Detected Thioether, For Use With Mfr. No. 6400000, Color Change Yellow to Orange, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1.5 min (1 mg/m3), Operating Temperature - Maximum 104 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Alarm Sign (TV42)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Fr, L (FR267CL)
- RICKIS RUGS 630S0035CH 3 ft. W x 5 ft. L Stop-N-Dry Mat in Charcoal (RI63069)
- MCR SAFETY Faceshield Visor, PETG Material, Clear, Uncoated, Polyethylene, 10 in Visor Height (101640)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- Draeger Gas Detection