Shop All Gas Detection Accessories
Draeger
Detector Tube, Sulfuryl Fluoride, PK10
Mfr # 8103471
Zoro # G9220344
product price: $174.99
/pk 10, $17.50/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instructions
- Application Civil Defense, Fire Brigades, Industrial Applications, Military
- For Use With Mfr. No. 6400000
- Measuring Range 1 to 5 ppm
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103471
- Zoro # G9220344
- Country of Origin Germany
- Category Gas Detection Accessories
Details
Includes | Instructions |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
For Use With | Mfr. No. 6400000 |
Measuring Range | 1 to 5 ppm |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Item | Detector Tube |
Detector Tube Application | Occup Health & Safety |
Chemical Formula | SO2F2 |
Detects | SO2F2 |
Tip | break off |
Gas Detected | Sulfuryl Fluoride |
Tube Material | Glass |
Operating Temperature - Minimum | 32 Degrees F |
CAS Number | 2699-79-8 |
Color Change | Light Blue to Light Pink |
Shelf Life | 2 yr |
Calibrated | Yes |
Break-Off Tip | Yes |
Operating Pressure | 1,013 hPa |
Sampling Time | 3 min (1 to 5 ppm) |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 1 to 5 ppm |
Description
Detector Tube, Measurement Range 1 to 5 ppm, Gas Detected Sulfuryl Fluoride, For Use With Mfr. No. 6400000, Color Change Light Blue to Light Pink, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 3 min (1 to 5 ppm), Chemical Formula SO2F2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR (9381XRH)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Do Not Block Door (WS-Do Not Block Door)
- POWERWELD High-Viz FR Cotton Welding Jacket, Orange, Extra Large (PWOHVXL)
- DRAEGER Extension Hose, 10 Meter, Accuro (6400078)
- DRAEGER P3U POLYTRON 7000 DETECTOR GAS SENSOR (8317610)
- DRAEGER Gas Regulator, 0.5Lpm (4557020)
- DRAEGER Extension Hose, 15 Meter, Accuro (6400079)
- DRAEGER Float Probe, For X-am 7000 (6802337)
- MSA SAFETY Filter Inlet Hydrphbc Pkg (710917)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- Draeger Gas Detection