Shop All Detector Tubes and Badges
Draeger
Detector Tube, Sulfur Dioxide, PK10
Mfr # CH24201
Zoro # G6560495
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For SO2
- Measuring Range 20 to 2000 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH24201
- Zoro # G6560495
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 20 to 200 ppm, Gas Detected Sulfur Dioxide, For Use With Mfr. No. 6400000, Color Change Brown Yellow to White, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 3 min (20 to 200 ppm), Chemical Formula SO2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- WATSON GLOVES The Breakdown - Xxlarge PR (1051-XXL)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, RD/BE/GN/YW PK (AVE5266)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (7700PFTM)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- Draeger Detector Tubes and Badges