Shop All Detector Tubes and Badges
Draeger
Detector Tube, Sulfur Dioxide, PK10
Mfr # 6728491
Zoro # G6969785
product price: $99.89
/pk 10, $9.99/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For SO2
- Measuring Range 0.5 to 25 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6728491
- Zoro # G6969785
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 1 to 25 ppm/0.5 to 5 ppm, Gas Detected Sulfur Dioxide, For Use With Mfr. No. 6400000, Color Change Gray Blue to White, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 59 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 10/20 min (1 to 25 ppm/0.5 to 5 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 6000 Series Nose Cup Assembly (3M 6894)
- SPILFYTER Chemical Neutralizer, Bases, 10 lb (450010)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Surface, 4inD (STI-13220NR)
- CONDOR Loose Absorbent, 4 Gallon Volume Absorbed per Package, 50 lb Weight Bag, Not Scented (35UX87)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- Draeger Gas Detection