Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, Styrene Monostyrene, PK10
Mfr # CH27601
Zoro # G3235108
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Detects For StyreneMonostyrene
- Includes Instructions
- Measuring Range 50 to 400ppm
- For Use With Mfr. No. 6400000
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # CH27601
- Zoro # G3235108
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | StyreneMonostyrene |
Includes | Instructions |
Measuring Range | 50 to 400ppm |
For Use With | Mfr. No. 6400000 |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | Occup Health & Safety |
Product Type | Gas Detection Tube |
Measurement Range | 50 to 400 ppm |
Break-Off Tip | Yes |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Gas Detected | Styrene |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 50 Degrees F |
Chemical Formula | C8H8 |
Shelf Life | 2 yr |
Operating Pressure | 1,013 hPa |
Calibrated | Yes |
Color Change | White to Yellow |
CAS Number | 100-42-5 |
Sampling Time | 2 min (50 to 400 ppm) |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 50 to 400 ppm, Gas Detected Styrene, For Use With Mfr. No. 6400000, Color Change White to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2 min (50 to 400 ppm), Chemical Formula C8H8, CAS Number 100-42-5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 34-225/S G-Tek® GP„¢ Nitrile Coated Nylon Glove, S (34-225/S)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479P65 (479P65)
- SIGNMISSION OSHA Notice, 3.5" Height, Food Allergy Notice Please Be Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-12812)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- DRAEGER Accuro Pump (6400000)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- DRAEGER Detector Tube, Air Current Smoke, PK10 (CH25301)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP201 Santoprene Replacement Pump Tubes No.1 (UCCP201)
- Draeger Gas Detection