Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube Pump Kit
Mfr # 4056443
Zoro # G4258651
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hex Wrench, Plastic Case, Rubber Caps, Spare Parts Kit, Tube Opener
- For Use With Dräger Detector Tubes
- Material Plastic (Case)
- Features Built-In Stroke Counter, End-of-Stroke Indicator
- Volume Per Stroke 100cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 4056443
- Zoro # G4258651
- Country of Origin United States
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube Pump Kit |
Includes | Hex Wrench, Plastic Case, Rubber Caps, Spare Parts Kit, Tube Opener |
For Use With | Dräger Detector Tubes |
Material | Plastic (Case) |
Features | Built-In Stroke Counter, End-of-Stroke Indicator |
Volume Per Stroke | 100cc |
Volume per Stroke | 100 cc |
Product Type | Detection Tube Pump Kit |
Series | Accuro |
Description
Detector Tube Pump Kit, Product Type Detection Tube Pump Kit, Includes Hex Wrench, Plastic Case, Rubber Caps, Spare Parts Kit, Tube Opener, Features Built-In Stroke Counter, End-of-Stroke Indicator, For Use With Dr�ger Detector Tubes, Volume per Stroke 100 cc, Series Accuro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, X-Large (7040-CD XL)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 38to40 (4877DN RG M)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- DRAEGER Accuro Pump (6400000)
- DRAEGER Detector Tube, Air Current Smoke, PK10 (CH25301)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-130)
- Draeger Gas Detection