Shop All Detector Tubes and Badges
Draeger
Detector Tube, Perchloroethylene, PK10
Mfr # 8101501
Zoro # G6638904
product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For C2Cl4
- Measuring Range 2 to 300 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101501
- Zoro # G6638904
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 20 to 300 ppm/2 to 40 ppm, Gas Detected Perchloroethylene, For Use With Mfr. No. 6400000, Color Change Yellow to Gray Blue, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 59 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 30 sec/3 min (20 to 300 ppm/2 to 40 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS ReadingGlasses, Smoke, Hardcoat, Half-Frame (CH1-215)
- LITTLE GIANT Gas Cylinder Storage Unit, 8-Cylinder Cap (GSH-36W-70H)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 9 ft Rolled Rubber Flooring - Black (03-205-W100)
- KONG USA Snap Hook, Stainless Steel, Eye, 3" (555E0GPP0KK)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- Draeger Detector Tubes and Badges