Shop All Detector Tubes and Badges
Draeger
Detector Tube, Ozone, 10 to 300 ppm, PK10
Mfr # CH21001
Zoro # G7200313
product price: $126.99
/pk 10, $12.70/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ozone
- Measuring Range 10 to 300 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH21001
- Zoro # G7200313
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 20 to 300 ppm, Gas Detected Ozone, For Use With Mfr. No. 6400000, Color Change Greenish Blue to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 20 sec (20 to 300 ppm), Chemical Formula O3, CAS Number 10028-15-6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® LED Exit Sign Combo Unit W/ Remote Capacity & Square Lamp Heads, White (ECRG-HO-SQ-M6)
- SIGNMISSION Private Road No Outlet 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Dead End -Private Road (A-1218 Dead End -Private Road)
- BRADY Sleeve, 7/16 in H, Continuous (BM7C-250-342)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Nitric Acid, 1to50ppm, PK10 (6728311)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector Tube, Formaldehyde, PK10 (6733081)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- Draeger Detector Tubes and Badges