Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, Ozone, 0.05 to 1.4ppm, PK10
Mfr # 6733181
Zoro # G3235211
product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Ozone
- Includes Instructions
- Measuring Range 0.05 to 1.4 ppm
- For Use With Mfr. No. 6400000
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6733181
- Zoro # G3235211
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | Ozone |
Includes | Instructions |
Measuring Range | 0.05 to 1.4 ppm |
For Use With | Mfr. No. 6400000 |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | Occup Health & Safety |
Product Type | Gas Detection Tube |
Color Change | Violet to Yellow Brown |
Break-Off Tip | Yes |
Gas Detected | Ozone |
Shelf Life | 2 yr |
Operating Temperature - Minimum | 32 Degrees F |
CAS Number | 10028-15-6 |
Operating Temperature - Maximum | 104 Degrees F |
Operating Pressure | 1,013 hPa |
Calibrated | Yes |
Measurement Range | 0.05 to 0.7 ppm |
Chemical Formula | O3 |
Sampling Time | 3 min (0.05 to 0.7 ppm) |
Tube Material | Glass |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Description
Detector Tube, Measurement Range 0.05 to 0.7 ppm, Gas Detected Ozone, For Use With Mfr. No. 6400000, Color Change Violet to Yellow Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 3 min (0.05 to 0.7 ppm), Chemical Formula O3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 1In W, 180 ft. L (21U169)
- HY-KO For Sale Sign 8.5" x 12", 10PK (A20603)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- LIFT SAFETY GRUNT Glove Brown Synthetic Leather with TPR Guards (GGT-17BRBRM)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- DRAEGER Accuro Pump (6400000)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Detector Tube Pump Kit (4056443)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- Draeger Detector Tube Pumps and Kits