Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, Oil, 1 to 10mg/cu. m, PK10
Mfr # 6733031
Zoro # G3235123
product price: $204.99
/pk 10, $20.50/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Oil
- Includes Instructions
- Measuring Range 1 to 10 mg/cu m
- For Use With Mfr. No. 6400000
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6733031
- Zoro # G3235123
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | Oil |
Includes | Instructions |
Measuring Range | 1 to 10 mg/cu m |
For Use With | Mfr. No. 6400000 |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | Occup Health & Safety |
Product Type | Gas Detection Tube |
Sampling Time | 25 min (1 to 10 mg/m3) |
Measurement Range | 1 to 10 mg/m3 |
Operating Temperature - Maximum | 86 Degrees F |
Operating Pressure | 1,013 hPa |
Calibrated | Yes |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 50 Degrees F |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Tube Material | Glass |
Color Change | White to Brown |
Gas Detected | Oil Mist |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 1 to 10 mg/m3, Gas Detected Oil Mist, For Use With Mfr. No. 6400000, Color Change White to Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 25 min (1 to 10 mg/m3), Operating Temperature - Maximum 86 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (2UUG1)
- BRADY Lockout Tool Box, Unfilled (105905)
- KONG USA Harness Stainless Steel Kl Screw Sleeve 80 Kn 15 Ce (5360800C3KK)
- NEVS Sorry We Had To Make A Substitution Label 7/8 x 1-5/8" (D-3654)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Detector Tube, Air Current Smoke, PK10 (CH25301)
- MSA SAFETY USB Drive (10123937)
- Draeger Detector Tube Pumps and Kits