Shop All Detector Tubes and Badges
Draeger
Detector Tube, Nitrogen Dioxide, PK10
Mfr # 8103631
Zoro # G6460596
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrogen Dioxide
- Measuring Range 0.1 to 30ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103631
- Zoro # G6460596
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 5 to 30 ppm/0.1 to 5 ppm, Gas Detected Nitrogen Dioxide, For Use With Mfr. No. 6400000, Color Change Gray Green to Blue Gray, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 15 sec/75 sec (5 to 30 ppm/0.1 to 5 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Safety Whistle, Orange (AW340)
- MCR SAFETY Coated Gloves, L, Natural, Unlined, PK12 (8100A)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- SLOGGERS Men's Garden/Rain Shoes 10 US Black (5301BK10)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- Draeger Gas Detection