Shop All Detector Tubes and Badges
Draeger
Detector Tube, NH3, 0.05to10 per vol, PK10
Mfr # CH31901
Zoro # G7023396
product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 0.05 to 10% Vol.
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH31901
- Zoro # G7023396
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 0.5 to 10 Percent vol, Gas Detected Ammonia, For Use With Mfr. No. 6400000, Color Change Yellow to Violet, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 20 min (0.5 to 10 Percent vol), Chemical Formula NH3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Disp Ventilation Duct, 12in x 500ft, Poly (AM-DDISP500)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7513B/10XL)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-751 VEND)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (5T912)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- GASTEC Tube, Methylene Chloride, 10-150, PK10 (138L)
- Draeger Gas Detection