Shop All Detector Tubes and Badges
Draeger
Detector TUBE METHANE, PK5
Mfr # CH20001
Zoro # G6419576
product price: $123.99
/pk 5, $24.80/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Natural Gas
- Measuring Range Qualitative
- For Use With Accuro
- Pressure Range 1013 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH20001
- Zoro # G6419576
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Natural Gas |
Measuring Range | Qualitative |
For Use With | Accuro |
Pressure Range | 1013 hpa |
Tip | break off |
Industry Type | Healthcare |
Includes | Instructions |
Product Type | Gas Detection Tube |
Color Change | White to Brown Green to Gray Violet |
Chemical Formula | CO |
Shelf Life | 2 yr |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Tube Material | Glass |
Gas Detected | Natural Gas |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Operating Pressure | 1,013 hPa |
Sampling Time | 100 sec |
Break-Off Tip | Yes |
Measurement Range | Qualitative |
Operating Temperature - Maximum | 122 Degrees F |
Description
Detector Tube, Measurement Range Qualitative, Gas Detected Natural Gas, For Use With Accuro, Color Change White to Brown Green to Gray Violet, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 100 sec, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Quick Disconnect Debris Cap (FSQDCAP-B)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 105)
- ZORO SELECT Traffic Cone, 7 lb., Lime Cone Color (RS70032C-LIME)
- DELTANA Modern Square Heavy Duty Door Bumper, Steel Satin Nickel 4" (BDSS40U15)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- Draeger Gas Detection