Shop All Detector Tubes and Badges
Draeger
Detector Tube, Mercury, PK10
Mfr # CH23101
Zoro # G6655932
product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Mercury
- Measuring Range 0.05 to 2 mg/cu m
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH23101
- Zoro # G6655932
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 0.05 to 2 mg/m3, Gas Detected Mercury Vapor, For Use With Mfr. No. 6400000, Color Change Pale Yellow Gray to Pale Orange, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 10 min (0.05 to 2 mg/m3), Chemical Formula Hg
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Condenser Water Return, 1 In. (20421)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48868)
- RV DESIGNER RV Designer A135 Glide Tape Accessories - End Cap, Set of 2 (A135)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (N96790XL)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- Draeger Detector Tubes and Badges