Shop All Detector Tubes and Badges
Draeger
Detector Tube, Mercaptans, PK10
Mfr # 8103281
Zoro # G6598347
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Mercaptans
- Measuring Range 0.1 to 15 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103281
- Zoro # G6598347
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Mercaptans |
Measuring Range | 0.1 to 15 ppm |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | Occup Health & Safety |
Includes | Instructions |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Calibrated | Yes |
Color Change | Yellow to Pink |
Shelf Life | 2 yr |
Measurement Range | 0.1 to 2.5 ppm/3 to 15 ppm |
Chemical Formula | RSH |
Gas Detected | Mercaptans |
Sampling Time | 3 m/40 sec (0.1 to 2.5 ppm/3 to 15 ppm) |
Operating Pressure | 1,013 hPa |
Operating Temperature - Minimum | 41 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Description
Detector Tube, Measurement Range 0.1 to 2.5 ppm/3 to 15 ppm, Gas Detected Mercaptans, For Use With Mfr. No. 6400000, Color Change Yellow to Pink, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 41 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 3 m/40 sec (0.1 to 2.5 ppm/3 to 15 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- NMC Danger Carbon Monoxide May Be Present Sign, D375PB (D375PB)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465J45 (465J45)
- MSA SAFETY Solution, Replacement, Bitrex Fit-Test (697446)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- Draeger Gas Detection