Shop All Detector Tubes and Badges
Draeger
Detector Tube, Mercaptans, PK10
Mfr # 8101871
Zoro # G6415342
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range 20 to 100 ppm
- For Use With Mfr. No. 6400000
- Detects For Mercaptans
- Tip break off
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 8101871
- Zoro # G6415342
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Measuring Range | 20 to 100 ppm |
For Use With | Mfr. No. 6400000 |
Detects For | Mercaptans |
Tip | break off |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Item | Detector Tube |
Industry Type | Healthcare |
Detector Tube Application | Occup Health & Safety |
Material | Glass |
Includes | Instructions |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Sampling Time | 2.5 min (20 to 100 ppm) |
Calibrated | Yes |
Chemical Formula | RSH |
Operating Pressure | 1,013 hPa |
Measurement Range | 20 to 100 ppm |
Gas Detected | Mercaptans |
Operating Temperature - Maximum | 122 Degrees F |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Color Change | White to Yellow Brown |
Shelf Life | 2 yr |
Operating Temperature - Minimum | 32 Degrees F |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 20 to 100 ppm, Gas Detected Mercaptans, For Use With Mfr. No. 6400000, Color Change White to Yellow Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2.5 min (20 to 100 ppm), Chemical Formula RSH
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 100)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP1-120G)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-FK)
- EDGE EYEWEAR Safety Glasses, Aqua Precision Red Mirror Polycarbonate Lens, Scratch-Resistant (SDKAP119-G2)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- Draeger Gas Detection