Shop All Detector Tubes and Badges
Draeger
Detector Tube, Hydrogen Sulfide, PK10
Mfr # CH29101
Zoro # G6880535
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For H2S
- Measuring Range 100 to 2000 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH29101
- Zoro # G6880535
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 100 to 2,000 ppm, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. 6400000, Color Change Violet to Yellow Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 30 sec (100 to 2,000 ppm), Chemical Formula H2S
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Gasbadge Neck Lanyard W/Safety Release (17121963)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- ALLEGRO INDUSTRIES Deluxe Manhole Lid Lifter (9401-20)
- ORREFORS Intermezzo Single Double Old Fashion (6257441)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- Draeger Gas Detection