Shop All Detector Tubes and Badges
Draeger
Detector Tube, Hydrogen Sulfide, PK10
Mfr # 8101831
Zoro # G6804761
product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For H2S
- Measuring Range 1 to 200 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101831
- Zoro # G6804761
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 10 to 200 ppm/1 to 20 ppm, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. 6400000, Color Change White to Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 35.6 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1/10 min (10 to 200 ppm/1 to 20 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- COMPLIANT Wall Mounted Eyewash with Plastic Bowl (16020)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-11)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Nitric Acid, 1to50ppm, PK10 (6728311)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- GASTEC Sulfur Dioxide Detector Tube, PK10 (5LC)
- Draeger Gas Detection