Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, Hydrogen Sulfide, PK10
Mfr # 8101211
Zoro # G3235080
product price: $125.99
/pk 10, $12.60/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For H2S
- Includes Instructions
- Measuring Range 2 to 40 Pct Vol
- For Use With Mfr. No. 6400000
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101211
- Zoro # G3235080
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | H2S |
Includes | Instructions |
Measuring Range | 2 to 40 Pct Vol |
For Use With | Mfr. No. 6400000 |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | Occup Health & Safety |
Product Type | Gas Detection Tube |
Gas Detected | Hydrogen Sulfide |
Operating Temperature - Minimum | 32 Degrees F |
Chemical Formula | H2S |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Calibrated | Yes |
Measurement Range | 2 to 40% vol |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
CAS Number | 7783-06-4 |
Break-Off Tip | Yes |
Operating Pressure | 1,013 hPa |
Sampling Time | 1 min (2 to 40% vol) |
Color Change | Pale Blue to Black |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 2 to 40 Percent vol, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. 6400000, Color Change Pale Blue to Black, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1 min (2 to 40 Percent vol), Chemical Formula H2S
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 11W Men's Chelsea Boot Steel Work Boot, Brown (235- 110 W)
- CUT PRO Cut Resistant Glove, PR (92754BPM)
- CARHARTT Flame Resistant Force Loose Fit Midweight Long-Sleeve Pocket T-Shirt, Light Gray, XL, REG (100235-051XLREG)
- BSC PREFERRED 2 1/4 x 1.25'' White Desktop Direct Thermal Labels, 1135PK (S-6801)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- DRAEGER Accuro Pump (6400000)
- DRAEGER Detector Tube, Air Current Smoke, PK10 (CH25301)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP202 Santoprene Replacement Pump Tubes No.2 (UCCP202)
- Draeger Detector Tube Pumps and Kits