Shop All Detector Tubes and Badges
Draeger
Detector Tube, Hydrogen Sulfide, PK10
Mfr # 6728821
Zoro # G7199062
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For H2S
- Measuring Range 2 to 200 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6728821
- Zoro # G7199062
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 20 to 200 ppm/2 to 20 ppm, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. 6400000, Color Change White to Pale Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 20 sec/3.5 min (20 to 200 ppm/2 to 20 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Portable Label Printer, P-Touch EDGE Series, Single Color Capability (PT E550W)
- ZORO SELECT Lightweight Disposable Gown, Elastic, PK15 (8572)
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T91)
- SAFEWAZE Retractable Steel Bracket for behind the web (SW-9012)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- Draeger Detector Tubes and Badges