Shop All Detector Tubes and Badges
Draeger
Detector Tube, Hydrogen Fluoride, PK10
Mfr # 8103251
Zoro # G6803754
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For HF
- Measuring Range 0.5 to 90 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 8103251
- Zoro # G6803754
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 0.5 to 15 ppm/10 to 90 ppm, Gas Detected Hydrogen Fluoride, For Use With Mfr. No. 6400000, Color Change Blue Violet to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2 m/25 sec (0.5 to 15 ppm/10 to 90 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-2X (SV22-1ZBLM-2X)
- ONYX Vest, Movevent Curve, Blue, M/L (122000-500-040-16)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- Draeger Detector Tubes and Badges