Shop All Detector Tubes and Badges
Draeger
Detector Tube, Hydrochloric Acid, PK10
Mfr # 8103481
Zoro # G7021226
product price: $158.99
/pk 10, $15.90/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For HCl
- Measuring Range 0.2 to 20 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103481
- Zoro # G7021226
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 0.2 to 3 ppm/3 to 20 ppm, Gas Detected Hydrochloric Acid, For Use With Mfr. No. 6400000, Color Change Blue to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 41 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2 m/0.4 min (0.2 to 3 ppm/3 to 20 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-DS-D-1218-V-2364)
- ZORO SELECT Arctic Flagging Tape, Red Glo, 150 ft (ARRG-200)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, M (CM4000)
- ENDURA Gloves, White, M Glove Size, PR (361DLX6M)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- GASTEC Acetic Acid Dosimeter Tube, 0.5-100, PK10 (81D)
- Draeger Detector Tubes and Badges