Shop All Detector Tubes and Badges
Draeger
Detector Tube, Hydrazine, PK10
Mfr # 8103351
Zoro # G6435134
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrazine
- Measuring Range 0.01 to 6 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103351
- Zoro # G6435134
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 0.01 to 0.4 ppm/0.5 to 6 ppm, Gas Detected Hydrazine, For Use With Mfr. No. 6400000, Color Change Pale Gray to Gray Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 20 to 30/1 min (0.01 to 0.4 ppm/0.5 to 6 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5111)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- SHOWA Showa 451 Latex-Coated Thermal Fit Glove (451L-09)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- Draeger Gas Detection