Shop All Detector Tubes and Badges
Draeger
Detector Tube, HCL, 1 to 100 ppm, PK10
Mfr # CH29501
Zoro # G7221234
product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For HCl
- Measuring Range 1 to 10 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH29501
- Zoro # G7221234
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 1 to 10 ppm, Gas Detected Hydrochloric Acid, For Use With Mfr. No. 6400000, Color Change Blue to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 41 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2 min (1 to 10 ppm), Chemical Formula HCl, CAS Number 7647-01-0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Safety Housekeeping Accident Prvntn DVD (V0000949EM)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2092-L (9))
- EZ WRAP N GO Carabiner, Spring-Loaded, 2 in Length, Aluminum, Red, 4 PK (60RCARAB)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- Draeger Detector Tubes and Badges